Cross-Stack Tub - 24 x 17 x 12", Yellow

HEAVY DUTY

Machine shops love these totes!
  • Cross stacking at 90° allows identification and access.
  • Notches secure stacked containers in place.
  • Nest or stack.
  • Polypropylene construction.
  • FDA and USDA compliant.
  • Lid sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
CUBIC
FT.
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE PER TUB (Min. 3) COLOR IN STOCK
SHIPS TODAY
3 12 24+
S-22694Y 24 x 17 x 12" 19 1/2 x 13 1/2 x 11 1/2" 1.9 100 5 $35 $33 $32  ADD
DIMENSIONS:
  • Outside:
    • Top (Actual): 24 x 17 3/8"
    • Bottom: 19 3/8 x 13 3/8"
  • Inside:
    • Top: 21 1/2 x 15 1/2"
    • Bottom: Listed in the chart.
TEMPERATURE:
  • -18° to 93° C (0° - 200° F)
CAPACITY:
  • Stacking: 225 lbs
USAGE:
  • While made of FDA compliant resins, it is recommended to clean before first use.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIM. L x W x H61 x 43 x 30 cm24 x 17 x 12"
INSIDE DIM. L x W x H50 x 34 x 29 cm19 1/2 x 13 1/2 x 11 1/2"
CAPACITY (LITRES)54 L1.9 cu. ft.
CAPACITY (kg)61 x 43 x 30 cm24 x 17 x 12"
WEIGHT2.3 kg5 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/02/2026 11:29:10 PM; CNWEB26