Enable Accessibility
Skip to Main Navigation
Skip to Main Content
Skip to My Account
Skip to Footer
Internet Explorer is no longer supported. Please use a different browser.
ULINE
.ca
1-800-295-5510
|
Cart
$0.00
|
Exit Punchout
Exit Punchout
You have items in your cart.
By exiting, all items will be removed.
Exit to Ariba
My Account
|
Contact Us
|
Sign In
|
Cart
$0.00
Français
Search Bar
Search
Products
Anti-Static
Bags, Poly / Plastic
Barcode Labels and Printers
Bins and Totes
Boxes, Corrugated
Bubble Cushioning
Carts
Cleanroom Supplies
Cushioning / Foam
Custom Products
Drums, Pails and Containers
Edge Protectors
Facilities Maintenance
Fans and HVAC
Food Service and Packaging
Free Offers
Gloves
Janitorial Supplies
Jars, Jugs and Bottles
Labels
Mailers and Envelopes
Markers / Stencils
Material Handling
Mats
New Products
Office Furniture
Office Supplies
Personal Protective Equipment
Retail Packaging
Safety Products
Shelving and Storage
Shipping Supplies
Store Operations
Strapping
Stretch Wrap / Shrink Wrap
Tags
Tape
3M Tape
Warehouse Equipment / Supplies
Workbenches / Packing Tables
Uline Brand
Aerosols
Anti-Static
Bags
Boxes
Bubble
Foam
Gloves
Janitorial
Labels
Mailers
Packing List Envelopes
Paper Wrap
Peanuts
Strapping
Stretch Wrap
Tape
Tubes
Wipers
Click to view Uline Private Label products
Click to view Uline Private Label products
Quick Order
Order By Model Number
Catalog Request
Catalog Request
View Online Catalog
Special Offers
Free Offers, Specials, Overstock, New Products
About Us
About Uline
Locations
Testimonials
Company History
Our Point of View
Careers
All Openings
Warehouse Jobs
Hiring Events
Working at Uline
Job Locations
Internships
Early Careers
Home
>
All Products
>
Free Offers
>
Drinkware
>
Corkcicle® Set
Corkcicle
®
60 oz Canteen and Stemless Wine Glass Set - White
Enlarge
Keep your favorite beverage ice cold or steaming hot.
Triple-wall insulated stainless steel.
Nonslip bottom.
60 oz canteen
- Holds 2 bottles of wine for tailgating or parties. Drinks stay ice cold for up to 25 hours or blazing hot for 12.
Four 12 oz stemless wine glasses
- Chardonnay stays chilled from the first sip to the last. Drinks stay cold for up to 6 hours or hot for 3. Spill-resistant, sliding lid.
FREE OFFER
Free upon request with any
Uline order of $2,500 or more.
Option
is unavailable; the next option is selected
Specify Color:
White
Light Blue
Turquoise
MODEL
NO.
DESCRIPTION
PRICE
PER SET
COLOR
IN STOCK
SHIPS TODAY
S-22627W
Combo – (1) 60 oz., (4) 12 oz.
$221
White
Light Blue
Turquoise
ADD
HUGE SELECTION
|
LEGENDARY SERVICE
|
FASTEST DELIVERY
< Back to Mobile Site
10/15/2026 12:08:54 AM;
CNWEB3
close