Pink Hi-Vis Safety Vest - L/XL

Think pink! Recommended for warehouse staff, parking attendants or landscapers.
  • Breathable polyester mesh. Hook-and-loop closure. Machine washable.
  • Striping gives extra visibility in dark or low light areas.
  • Left chest pocket with mic tab.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION PRICE EACH SIZE IN STOCK
    SHIPS TODAY
    1 12 24+
    S-22519-L Pink Safety Vest $23 $21 $20  ADD
    DIMENSIONS:
    • Pocket: 5.4 x 6"
    SIZE:
    • Chest: 44 - 48"
    • Length: 28"
    SPECIFICATIONS:
    • Does not meet ANSI classifications due to color.
      • Vest must be orange or lime to meet Class 2 standards.
    TYPE: 
    • O (Off-road)
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/14/2026 09:13:33 AM; CNWEB24