Steel Pail Skid Lot - 3.5 Gallon, Open Top, Unlined, Black

Store bulk lubricants and thinners. Rugged and versatile.
  • Steel handle. Empty pails nest for storage.
  • Lids sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION CAPACITY QTY./
SKID
PRICE
EACH
COLOR IN STOCK
SHIPS TODAY
S-22507BLS Open Top 3.5 Gallon 156 $10  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Height:
    • Without Lid: 9 15/16"
    • With Lid: 10 1/16"
  • Inside (Diameter):
    • Top: 11 5/16"
    • Bottom: 10 1/2"
  • Outside (Diameter):
    • Top: 11 5/6"
    • Top With Lid: 12"
  • Lid (Diameter): 12"
  • 2 11/16" Single bead
MATERIAL:
  • 29 gauge steel
COMPATIBILITY:
  • Foil Liner: S-18139 20 x 30" Food Bag
CAPACITY:
  • Maximum for Non-hazardous Materials: 56 lbs
USAGE:
  • Not leakproof or airtight with lid.
SPECIFICATIONS:
  • Not UN Rated.
  • Not FDA compliant.
TEMPERATURE:
  • -34° to 121° C (-30° to 250° F)
SPECIFICATIONSMETRICIMPERIAL
CAPACITY13 L3.5 gal.
ACCESSORIES:
  • H-2602 Steel Pail Crimping Tool
  • H-2634 Economy Plastic Pail/Drum Pump
  • H-3743 Steel Pail Dolly
  • H-4896 Deluxe Plastic Pail Pump
  • H-4897 Stainless Steel Pail Pump
  • S-14458 Elastic Drum Cover - 5 Gallon
  • S-20036BL Steel Pail Lug Lid with Spout - Unlined, Black
  • S-21135BL Steel Pail Lever Lock Lid - Unlined, Black
  • S-25307BL Steel Pail Lug Lid - Unlined, Black
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 08:01:01 AM; CNWEB26