Cast Iron Weight - Class 6, 25 lb

Accurately calibrate trip balances, industrial and platform scales.
  • Used for larger scales.
  • Grip handle for easy placement.
  • Chip resistant finish resists corrosion.
  • Meets ASTM Class 6 specifications.
MODEL
NO.
DESCRIPTION WEIGHT CLASS PRICE
EACH
IN STOCK
SHIPS TODAY
S-22450 Cast Iron 25 lbs. 6 $217  ADD
DIMENSIONS:
  • Overall: 4 1/2 x 6 1/2 x 4 15/16" (L x W x H)
  • Handle Diameter: 1.33"
STATEMENT OF ACCURACY:
  • Includes nominal weight value and tolerance for respective weight class.
  • Not a legal for trade or traceable document.
  • Not included with weight. For downloadable certificate, see "Certificate" link.
SPECIFICATIONSMETRICIMPERIAL
WEIGHT11 kg25 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/20/2026 07:07:54 AM; CNWEB3