Desktop Weatherproof Thermal Transfer Labels - Polypropylene, White, 4 x 3", Ribbons Required

Smudge-proof for plant nurseries, lumberyards and shipping.
  • Small 1" core rolls for low print runs and occasional use.
  • Matte finish. Perforated between each label.
  • UV and moisture resistant. Use outdoors for up to 1 year.
  • Use with Wax/Resin Ribbons.

    1 in. Core and 4 in. Outer Diameter             Thermal Trans Labels
MODEL
NO.
SIZE
W x H
COLOR LABELS/
ROLL
ROLLS/
CASE
PRICE PER ROLL (SOLD PER CASE) IN STOCK
SHIPS TODAY
12 24 36+
S-22434 4 x 3" White 500 12 $31 $30 $27  ADD
MATERIAL:
  • Adhesive: Hot melt
  • BPA and BPS free.
TEMPERATURE:
  • Application: -1° to 43° C (30° - 110° F)
  • Performance: -31° to 60° C (-25° to 140° F)
USAGE:
  • Due to the synthetic material of the labels:
    • Allow at least 5 minutes to dry after printing to avoid smudging.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H102 x 76 mm4 x 3"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 08:57:35 AM; CNWEB23