Desktop Direct Thermal Labels - Orange, 2 12 x 1"

1" CORE

Use with Zebra, Eltron, Sato, Datamax and other desktop printers.
  • Colors create high visibility for inventory labels.
  • Direct thermal material requires no ribbon.

    1 in. Core & 4 in. Outer Diameter             Direct Thermal Labels

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE
W x H
LABELS/
ROLL
ROLLS/
CASE
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
12 24 36+
S-22420O 1/2 x 1" 1,500 12 $45 $39 $35  ADD
COLOR:
  • PMS: 021
DIMENSIONS:
  • Space Between Labels: 1/8"
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent emulsion acrylic
SHELF LIFE:
  • 6 months
TEMPERATURE:
  • Minimum Application: 0° C (32° F)
  • Performance: -59° to 93° C (-75° to 200° F)
FEATURES:
  • Perforation:
    • Between each label
    • Parallel to the width.
USAGE:
  • Extra wrap of labels added to each roll to compensate for those lost from tape or glue.
SPECIFICATIONS:
  • No intentionally added phenols.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT64 x 25 mm2.5 x 1"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/30/2026 09:39:20 PM; CNWEB23