Uline Economy Colored Poly Bubble Mailers #5 - 10 12 x 16", Blue

Subtle, handsome and bold. Matte finish.
  • Water-resistant and tear-proof.
  • 3/16" bubble lining gently cushions and protects.
  • Self-seal adhesive strip.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE
W x L
USABLE
W x L
BAG
#
QTY./
CASE
LBS./
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 3 5 10+
S-22404BLU 10 1/2 x 16" 10 3/8 x 14 3/4" 5 100 8 $98 $94 $91 $86  ADD
DIMENSIONS:
  • Outside dimensions listed in the chart include folded flap. 
  • Outside width listed in the chart does not include seams.
THICKNESS: 
  • 2.76 mil 
SHELF LIFE:
  • 1 year under normal warehouse conditions (not exposed to excessive heat or freezing temperatures).
RECYCLING:
  • Polyolefin & Bubble: Recyclable #4
  • Recycled Content: 0%
USAGE: 
  • Bag # listed in the chart is the industry standard # for that size bag.
SPECIFICATIONS: 
  • Canada Post approved 
CALCULATOR: 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH27 x 41 cm10 1/2 x 16"
INSIDE WIDTH x LENGTH26 x 37 cm10 3/8 x 14 3/4"
WEIGHT/CASE3.6 Kg8 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/03/2026 11:55:31 PM; CNWEB5