Industrial Direct Thermal Labels - Yellow, 4 x 4"

3" CORE

Quality direct thermal material requires no ribbon.
  • Recommended for shipping, product identification, barcoding and part bins.
  • Use with industrial barcode printers.

    3 in. Core & 8 in. Outer Diameter         Thermal Trans Labels

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE
W x H
LABELS/
ROLL
ROLLS/
CASE
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
4 12 24+
S-22390Y 4 x 4" 1,400 4 $102 $96 $84  ADD
COLOR:
  • PMS: Pantone Yellow
DIMENSIONS:
  • Roll Diameter (Actual): 7 1/8"
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent emulsion acrylic
SHELF LIFE:
  • 6 months
TEMPERATURE:
  • Application: -4° to 93° C (25° - 200° F)
  • Performance: -54° to 93° C (-65° to 200° F)
SPECIFICATIONS:
  • No intentionally added phenols.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT102 x 102 mm4 x 4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 01:31:48 PM; CNWEB5