simplehuman® Toilet Bowl Brush and Caddy - White

Magnetic collar secures handle for brush.
  • Crescent shaped brush head fits under bowl rim.
  • Slim, sleek and discreet.
  • Prevents drips and spills.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION OVERALL
HEIGHT
QTY./
CASE
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
S-22385W Brush and Caddy 19" 6 $57 $54  ADD
DIMENSIONS:
  • 3.7 x 7.3 x 18.6"
FEATURES:
  • Brush head screws off for easy replacement.
MATERIAL:
  • Plastic with a stainless steel rod.
SPECIFICATIONSMETRICIMPERIAL
OVERALL HEIGHT48 cm19"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/17/2026 08:43:43 PM; CNWEB23