Fluorescent Tags - #8, 6 14 x 3 18", Yellow

Eye-catching colors call attention where needed.
  • 13 point, heavy-duty paper stock.
  • For poorly lit areas. Tag, locate, identify.
  • Secure with Tag Fasteners, sold separately.

Information Option is unavailable; the next option is selected
MODEL
NO.
SIZE STOCK PRICE PER 1,000 COLOR STYLE IN STOCK
SHIPS TODAY
1 2 5 10+
S-2237Y 1/4 x 1/8" #8 13
Point
$123 $113 $103 $92  ADD
DIMENSIONS:
  • Eyelet Hole: 1/4"
MATERIAL:
  • 13 point stock = 175 lb card stock
USAGE:
  • Not waterproof
SPECIFICATIONSMETRICIMPERIAL
SIZE16 x 8 cm6 1/4 x 3 1/8"
ACCESSORIES:
  • S-1021 Nylon Natural Cable Ties - 8", 40 lb
  • S-10750 Elastic Loops - 3 1/2"
  • S-920 Wire Ties - 12"
  • S-921 String Ties - 12"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/22/2026 02:09:57 PM; CNWEB5