Desktop Direct Thermal Labels - 5" Diameter Roll, 4 x 6"

1" CORE

Use with Zebra, Eltron, Sato, Datamax and other desktop printers.
  • 5" outer diameter. More labels per roll.
  • Bright white labels provide excellent printability for low to medium-speed printers.
  • Direct thermal material requires no ribbon.

    1 in. Core and 5 in. Outer Diameter   Thermal Trans Labels
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE
W x H
LABELS/
ROLL
ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
6 24 36+
S-22378 4 x 6"  w/ 5" OD 475 6 $56 $53 $50  ADD
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent emulsion acrylic
SHELF LIFE:
  • 12 months
TEMPERATURE:
  • Application: 0° C (32° F) and above
  • Performance: -59° to 93° C (-75° to 200° F)
SPECIFICATIONS:
  • No intentionally added phenols.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H102 x 152 mm w/ 127 mm OD4 x 6" w/ 5" OD
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/17/2026 10:14:26 AM; CNWEB3