Plastic Conductive Shelf Bins - 7 x 18 x 4"

Organize and protect small static-sensitive parts on shelves.
  • Nestable when empty to save storage space.
  • Molded label holder to identify contents.
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIMENSIONS
W x L x H
INSIDE DIMENSIONS
W x L x H
QTY./
CTN.
LBS./
CTN.
PRICE PER BIN IN STOCK
SHIPS TODAY
20 60+
S-22365 7 x 18 x 4" 5 1/2 x 16 1/2 x 4" 20 16 $11.30 $10.60 bins ADD
MEETS MIL SPEC. MIL-B-81075
DIMENSIONS:
  • Outside (Actual): 6 5/8 x 17 7/8 x 4" (W x L x H)
  • Inside: 5 1/2 x 16 1/2 x 4" (W x L x H)
  • Front (Inside): 1 7/8" H
  • Molded Label Holder Slot: 3 x 3/4"
CAPACITY:
  • Load: 35 lbs
MATERIAL:
  • Carbon filled, copolymer polypropylene.
TEMPERATURE:
  • -18° to 71° C (0° - 160° F)
COMPATIBILITY: 
  • Not compatible with Stackable Bin Organizers. (No lip on back of bin.)
STYLE: 
  • Not Wall Mountable.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSION WIDTH x LENGHT x HEIGHT18 x 46 x 10 cm7 x 18 x 4"
INSIDE DIMENSION WIDTH x LENGHT x HEIGHT14 x 42 x 10 cm5 1/2 x 16 1/2 x 4"
WEIGHT/CARTON7.2 kg16 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 05:11:05 PM; CNWEB23