Plastic Conductive Shelf Bins - 4 x 18 x 4"

Organize and protect small static-sensitive parts on shelves.
  • Nestable when empty to save storage space.
  • Molded label holder to identify contents.
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIMENSIONS
W x L x H
INSIDE DIMENSIONS
W x L x H
QTY./
CTN.
LBS./
CTN.
PRICE PER BIN IN STOCK
SHIPS TODAY
24 72+
S-22364 4 x 18 x 4" 3 x 16 1/2 x 4" 24 17 $9.90 $9.40 bins ADD
DIMENSIONS:
  • Outside (Actual): 4 1/8 x 17 7/8 x 4" (W x L x H)
  • Inside: 3 x 16 1/2 x 4" (W x L x H)
  • Front (Inside): 1 7/8" H
  • Molded Label Holder Slot: 3 x 3/4"
CAPACITY:
  • Load: 35 lbs
MATERIAL:
  • Carbon filled, copolymer polypropylene.
TEMPERATURE:
  • -18° to 71° C (0° - 160° F)
COMPATIBILITY: 
  • Not compatible with Stackable Bin Organizers. (No lip on back of bin.)
STYLE: 
  • Not Wall Mountable.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSION WIDTH x LENGHT x HEIGHT10 x 46 x 10 cm4 x 18 x 4"
INSIDE DIMENSION WIDTH x LENGHT x HEIGHT8 x 42 x 10 cm3 x 16 1/2 x 4"
WEIGHT/CARTON7.7 kg17 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 02:30:52 AM; CNWEB23