Rust-Oleum® 5600 Floor Paint - 1 Gallon, Green

INDUSTRIAL

Refresh and protect warehouse floors. Mark boundaries and walkways.
  • Impressive gloss finish and durability with premium acrylic urethane.
  • Low odor, mildew resistant.
  • One gallon covers 270 sq. ft.
  • Easy brush, spray or roller application. Dries in 24 hours. Rollers and Brushes, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE WT.
(LBS.)
QTY./
CTN.
PRICE PER CAN COLOR IN STOCK
SHIPS TODAY
2 4 6+
S-22334GRN Acrylic Floor Paint 1 Gallon 10 2 $115 $111 $109  ADD
SOLD IN CARTON QUANTITIES
SHELF LIFE:
  • 5 years
TEMPERATURE:
  • Application: 10° - 32° C (50° - 90° F)
APPEARANCE:
  • Medium to high gloss.
USAGE:
  • Before Applying Paint:
    • Allow new concrete to cure for 30 days.
    • Clean with Simple Green® and let dry.
  • Mix paint thoroughly with a drill and mixing blade for best results.
  • Apply using a 3/8" synthetic nap roller cover.
  • Full Use Drying Time: 72 hours
SPECIFICATIONS:
  • Meets ASTM D523 rating (16° C (60° F)) 65 - 85%.
MODEL NUMBER:
  • Rust-Oleum®: 261118
SPECIFICATIONSMETRICIMPERIAL
SIZE3.8 L1 gal
WEIGHT5 Kg10 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 08:53:35 AM; CNWEB3