Easy-Tear Polyethylene Tape - UV Resistant, 2" x 60 yds, White

Low-residue alternative to duct tape. Sticks tightly, removes cleanly.
  • Recommended for hanging and seaming poly sheeting. Use when applying and painting stucco.
  • Serrated edge for easy tearing and handling.
  • Meets NFPA 701 and ASTM E84 fire retardant requirements.
  • Performs in temperatures of -10°C to 70°C (14°F to 158°F).
  • For outdoor use. Won't break down or fall apart.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 4) COLOR IN STOCK
SHIPS TODAY
4 12 24+
S-22332W UV Resistant 2" x 60 yds. 7.0 24 $16.40 $15.60 $15.00  ADD
PROPERTIES:
  • Tensile Strength: 22 lbs/in
MATERIAL:
  • Adhesive: Synthetic rubber
SHELF LIFE:
  • 2 years
TEMPERATURE:
  • Performance: -10° to 70° C (14° - 158° F)
FEATURES:
  • Serrated edges make tape easy to tear.
  • Indoor/Outdoor use.
  • More conformable than duct tape.
  • Waterproof: Creates a water tight seal.
  • Flame retardant
  • Low VOC
APPEARANCE:
  • Translucent (Not opaque)
USAGE:
  • Applications:
    • Surface protection
    • Repairing
    • Bundling
    • Color coding
SPECIFICATIONSMETRICIMPERIAL
SIZE48 mm x 55 M2" x 60 yds
THICKNESS178 Microns7 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/17/2026 06:36:20 AM; CNWEB25