Mail Trays - 14 x 12 x 5", Black

Store and deliver mail and parcels. Low profile for easy sorting.
  • Lightweight, 100% corrugated plastic. Holds up to 30 lbs.
  • Welded construction for strength and rigidity.
  • Nestable for space-saving storage.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
WT.
(LBS.)
PRICE EACH (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 12 24+
S-22325BL 14 x 12 x 5" 10 1/2 x 9 3/8 x 4 3/4" 1 $16 $15 $13  ADD
DIMENSIONS:
  • Outside:
    • Dimensions in the chart are measured at the top.
    • Actual: 14 1/4 x 12 1/8 x 4 3/4"
    • Bottom: 11 1/8 x 9 13/16 x 4 3/4"
  • Inside Dimensions in the chart are measured at the bottom.
    • Top (Inside): 13 1/4 x 11 3/4 x 4 3/4"
 MATERIAL:
  • HDPE (High Density Polyethylene)
FEATURES:
  • Waterproof
USAGE:
  • Dry erase marker is not easily removed.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE LENGTH x WIDTH x HEIGHT356 x 305 x 127 mm14 x 12 x 5"
INSIDE LENGTH x WIDTH x HEIGHT267 x 238 x 121 mm10 1/2 x 9 3/8 x 4 3/4"
WEIGHT454 g1 lb.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/02/2026 07:56:27 AM; CNWEB26