Pacific Blue Ultra™ BigFold Z® Multi-Fold Towels

Extra long, thick and absorbent.
  • 3 folds, 1-ply.
  • Use with Folded Towel Dispensers.

    BigFold Z® Multi-Fold Towels
MODEL
NO.
DESCRIPTION COLOR SHEET SIZE SHEETS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-22311 BigFold Z® White 10 x 11" 2,200 $119 $116 $114  ADD
DIMENSIONS:
  • Folded: 10 1/5 x 3 3/4" (W x L)
MATERIAL:
  • Recycled Content: 0%
PACKAGING:
  • 220 towels per pack.
  • 10 packs per case.
MODEL NUMBER: 
  • Georgia Pacific: 20887
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE25 x 28 cm10 x 11"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/05/2026 11:19:22 AM; CNWEB3