Snap Edge Frame Sign - 24 x 36", Black

WALL-MOUNT

Quickly update your signs and posters with wall-mounted frames.
  • Outside edges flip open for quick changes.
  • Sleek, 1" profile aluminum body with non-glare plastic cover.
  • Mounting hardware included.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIGN SIZE
W x H
SUGGESTED USE WT.
(LBS.)
PRICE EACH
(MIN. 2)
COLOR IN STOCK
SHIPS TODAY
2 10+
S-22290BL 24 x 36" Posters/Advertisements 6 $85 $83 signs ADD
DIMENSIONS:
  • Outside: 25 1/2 x 37 1/4"
  • Visible Area: 23 1/3 x 35 1/3"
MATERIAL:
  • Anodized aluminum
THICKNESS:
  • Maximum Poster Thickness:
    • With Plastic Cover: 0.02"
    • Without Plastic Cover: 0.03"
TEMPERATURE:
  • -10° to 60° C (14° - 140° F)
FEATURES:
  • Can be mounted to wall horizontally or vertically.
USAGE: 
  • Not rated for:  
    • Outdoor use
    • Exposure to moisture
SPECIFICATIONSMETRICIMPERIAL
SIGN WIDTH x HEIGHT61 x 91 cm24 x 36"
WEIGHT3 kg6 lbs.
PARTS:
  • S-22290-CVR PVC Cover for Snap Edge Frame Sign - 24 x 36"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/30/2026 10:55:37 AM; CNWEB24