Uline Crystal Clear Plastic Lid - 9, 12 & 20 oz, Dome

Top quality, Uline value.
  • 1" straw opening. Fits tight to prevent spills.
  • Use with 9 oz., 12 oz. and 20 oz. Uline Crystal Clear Plastic Cups.
MODEL
NO.
DESCRIPTION SIZE QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 4+
S-22279 Dome Lid 9/12/20 oz. 1,000 $58 $54  ADD
DIMENSIONS:
  • Height: 1 7/8"
  • Diameter: 3 3/4"
  • Straw Opening (Actual): 7/8"
PACKAGING:
  • 20 Sleeves; 50 Lids per sleeve.
MATERIAL:
  • PET (Polyethylene Terephthalate)
  • RIC (Resin Identification Code): #1
TEMPERATURE:
  • -10° to 60° C (14° - 140° F)
SPECIFICATIONSMETRICIMPERIAL
SIZE266/355/591 ml9/12/20 oz.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 03:02:46 PM; CNWEB6