Display Bowl and Sign Merchandiser

Attract impulse buys and promote upcoming sales at checkout.
  • Durable polycarbonate. Removable sign holder included.
  • Slides easily over Retractable Crowd Control Posts.
MODEL
NO.
DESCRIPTION BOWL SIZE
W x H
SIGN SIZE
W x H
PRICE EACH IN STOCK
SHIPS TODAY
1 5+
S-22266 Bowl and Sign 12 x 5" 7 x 5" $110 $97  ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Bracket (Diameter): 2 1/2"
COMPATIBILITY:
  • Not Compatible with Uline:
    • Outdoor Crowd Control
    • Hi-Vis Outdoor Crowd Control
SPECIFICATIONSMETRICIMPERIAL
BOWL SIZE W x H30 cm x 127 mm12 x 5"
SIGN SIZE W x H18 cm x 127 mm7 x 5"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/14/2026 12:44:04 PM; CNWEB3