Market Trays - 12 x 9 x 4", Red

Designer packaging for product displays.
  • Recommended for salons and boutiques.
  • Thick, sturdy paperboard with die-cut handles.
  • Nestable. Ships assembled.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x L x H
QTY./
PACK
PRICE PER PACK COLOR IN STOCK
SHIPS TODAY
1 5 8+
S-22255R Market Trays 1294" 6 $55 $52 $50  ADD
DIMENSIONS:
  • Outside (Actual):  12 x 9 1/2 x 4 1/2" (W x L x H)
  • Bottom (Inside): 10 x 8" (W x L)
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L x H30 x 23 cm x 102 mm12 x 9 x 4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/02/2026 12:36:40 PM; CNWEB3