Tissue Paper Sheets - 15 x 20", Metallic Gold

GIFT GRADE

Add distinction to your packaging with superior quality colored tissue paper.
  • Metallic finish provides a touch of glitz and glamour.

Information Option is unavailable; the next option is selected
MODEL
NO.
SHEET
SIZE
BASIS
WT.
SHEETS/
BNDL.
PRICE PER BUNDLE COLOR IN STOCK
SHIPS TODAY
1 3+
S-22253GOLD 15 x 20" 11 lb. 400 $85 $83  ADD
MATERIAL:
  • Not sulfur free.
  • Dye-based
APPEARANCE:
  • Metallic finish on face side only.
USAGE:
  • Colors may rub off on white items, such as T-shirts and hats.
SPECIFICATIONS:
  • pH Level: Neutral (Except Metallics)
  • Not acid free.
PACKAGING:
  • White and Color Sheets: Flat and poly wrapped
  • Metallic Sheets: Soft folded in a poly bag
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE38 x 51 cm15 x 20"
BASIS WEIGHT16 GSM11 lb.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 05:49:43 AM; CNWEB4