Wine Carrier - 3 Bottle, Black Linen

Safely carry and showcase your finest vintages in elegant totes.
  • Recommended for wineries and gift shops.
  • Die-cut windows and carrying handle.
  • Ships flat for easy storage.
  • Sturdy corrugated totes assemble in seconds.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
L x W x H
HOLDS
# BOTTLES
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5+
S-22235BL 10 5/8 x 3 1/2 x 15" 3 30 17 $171 $164  ADD
DIMENSIONS:
  • Assembled dimensions are listed in the chart. 
  • Flat: 14 1/8 x 1/8 x 19" (L x W x H)
  • Handle Slot: 1 x 3" (L x H)
  • Windows: 2 1/8 x 5 1/2" (L x H)
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H27 x 8 x 38 cm10 5/8 x 3 1/2 x 15"
WEIGHT/CARTON8 Kg17 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/20/2026 06:02:54 AM; CNWEB23