Wine Carrier - 2 Bottle, Black Linen

Safely carry and showcase your finest vintages in elegant totes.
  • Recommended for wineries and gift shops.
  • Die-cut windows and carrying handle.
  • Ships flat for easy storage.
  • Sturdy corrugated totes assemble in seconds.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
L x W x H
HOLDS
# BOTTLES
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5+
S-22234BL 7 x 3 1/2 x 15" 2 30 12 $130 $123  ADD
DIMENSIONS:
  • Assembled (Actual): 7 x 3 1/2 x 15" (L x W x H)
  • Flat: 10 1/2 x 1/8 x 19" (L x W x H)
  • Handle Slot: 1 x 3" (L x H)
  • Windows: 2 1/8 x 5 1/2" (L x H)
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H18 x 9 x 38 cm7 x 3 1/2 x 15"
WEIGHT/CARTON5 Kg12 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/20/2026 06:02:54 AM; CNWEB25