Replacement Welding Curtain - 6 x 4', Orange

Flame-retardant vinyl curtain with heavy-duty grommets every 12".

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
H x W
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
S-22158O Replacement Curtain 6 x 4' $38 $34  ADD
CFM approved
THICKNESS:
  • 14 mil
TEMPERATURE: 
  • Withstands up to 66° C (150° F)
APPEARANCE:
  • Orange and Red are used interchangeably in the marketplace. 
  • Item is more red than image appears.
NOT INCLUDED:
  • Cable ties
TERMINOLOGY: 
  • CFM = California Fire Marshall 
SPECIFICATIONSMETRICIMPERIAL
HEIGHT x WIDTH183 x 122 cm6 x 4 ft.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 05:28:26 AM; CNWEB6