2 x 1 Gallon F-Style Can Shippers

Certified for shipping thinners, paints, and other solvents.
  • Rectangular, metal F-style cans are approved for domestic and international transport.
  • Pre-Assembled Kit - Includes carton, F-style cans, inner seals, caps, poly bag and locking tie.
SOLD IN KITS OF 5
MODEL
NO.
HOLDS UN
RATING
CARTON SIZE
L x W x H
TEST PRICE PER KIT IN STOCK
SHIPS TODAY
QTY. STYLE 5 10 20+
S-22152 2 1 Gal. 4G/Y14.8/S 9 5/8 x 6 1/2 x 10 3/8" 275#
DW
$49.75 $48.25 $47.00  ADD
DIMENSIONS:
  • Carton Size: Inside dimensions listed in the chart.
  • Cans:
    • Overall: 6 5/8 x 4 3/16 x 9 1/2" (L x W x H)
    • Height with Handle: 10 3/8"
    • Diameter:
      • Opening (Inside): 1 3/8"
      • Opening (Outside): 1 3/4"
      • Cap (Outside): 1 13/16"
MATERIAL:
  • Cans: Tin-plated steel
FEATURES:
  • F-Style can, seal and cap are delta style.
CAPACITY:
  • US gallon
USAGE:
  • Air Shipments Only: Shipper must be used with poly liner and locking tie.
    • UN Certification is not valid without these components.
INSTRUCTIONS:
  • Assembly and closure instructions are printed on the box.
SPECIFICATIONS:
  • Meets:
    • ASTM D5118, D5276, D4577 and D999
    • ISO 535, 2234 and 2248
    • 49 CFR Parts 100-185
  • UN Rated for Packaging Groups II & III.
  • Certified to IMDG, ICAO/IATA Regulations.
SPECIFICATIONSMETRICIMPERIAL
HOLDS STYLE3.8 L1 gal.
CARTON LENGTH x WIDTH x HEIGHT24 x 17 x 26 cm9 5/8 x 6 1/2 x 10 3/8"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 07:53:12 AM; CNWEB25