MaxiFlex® 34-8743 Cut Resistant Gloves - XL

MAX COMFORT/DRY GRIP

For drywall and wiring installation. Provides excellent cut protection.
  • Flexible, blended polyethylene liner for comfort.
  • Micro-foam nitrile coating for secure grip.
  • Touch screen compatible.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION ANSI LEVEL QTY./
    CARTON
    PRICE PER PAIR (MIN. 3 PAIRS) SIZE IN STOCK
    SHIPS TODAY
    CUT ABRASION 3 12 24+
    S-22150-X MaxiFlex® 34‑8743 A2 3 12 Pair $21 $20 $18 pairs ADD
    THICKNESS:
    • 15 gauge
    MATERIAL:
    • Reinforced Thumbcrotch: Flat nitrile
    • Latex free
    • Silicone free
    SPECIFICATIONS:
    • Meets ANSI/ISEA 105-2016 standard.
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    08/31/2026 06:34:00 AM; CNWEB23