1 x 32 oz Dust-Free Variation 2 Shipper Kit

VERMICULITE FREE
For Packing Groups I, II and III

Clean, safe, dust-free shipping for solids or liquids in any type of inner container up to 32 oz. - Bottles, jars, cans.
  • For use with dyes, chemicals or adhesives in labs and manufacturing.
  • Includes carton, inner corrugated support, sorbent pouch, liner and tie.
SOLD IN MULTIPLES OF 15
MODEL
NO.
HOLDS UN
RATING
CARTON SIZE
L x W x H
TEST PRICE PER KIT IN STOCK
SHIPS TODAY
QTY. SIZE 15 45 90+
S-22146 1 32 oz. 4GV/X3/S 7 7/16 x 7 7/16 x 14 1/4" 350# DW $26 $25 $23  ADD
DIMENSIONS:
  • Carton Size: Inside dimensions listed in the chart.
  • Inner Corrugated Support (Inside): 4 3/4 x 4 3/4"
  • Sorbent Pouch: 17 x 9" (L x W)
INSTRUCTIONS:
  • Assembly and closure instructions are printed on the box.
SPECIFICATIONS:
  • Inner containers must pass a valid hydrostatic pressure test for air shipments.
SPECIFICATIONSMETRICIMPERIAL
HOLDS SIZE946 ml32 oz.
CARTON SIZE LENGTH x WIDTH x HEIGHT19 x 19 x 36 cm7 7/16 x 7 7/16 x 14 1/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/28/2026 10:47:13 PM; CNWEB25