3 1⁄2 x 2 x 2" Business Card Boxes

One piece folding chipboard boxes ideal for office stationery, business cards, etc.
  • Sturdy corner lock construction.
  • .024 thickness.
  • Made of 100% recycled material with an attractive white coating.
MODEL
NO.
INSIDE DIMENSIONS
W x L x H
USE QTY./
CTN.
PRICE PER CARTON LBS./
CTN.
IN STOCK
SHIPS TODAY
1 3 5+
S-22125 3 1/2 x 2 x 2" Business Cards 200 $74 $65 $56 10  ADD
CAPACITY:
  • Holds approximately 150 - 200 standard business cards.
    • Varies based on type of card stock. 
STYLE:
  • One piece design with auto bottom and tuck in top. 
PACKAGING:
  • Ships flat
SPECIFICATIONSMETRICIMPERIAL
INSIDE WIDTH x LENGTH x HEIGHT9 x 5 x 5 cm3 1/2 x 2 x 2"
WEIGHT/CARTON5 kg10 lbs
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 02:11:22 PM; CNWEB25