Premium Urinal Floor Mats - Black

Prevent puddles caused by water or a gentleman's poor aim.
  • 30-day time strip indicates when new mat is needed.
  • Antimicrobial. Eye-catching diamond design traps moisture.
  • Sophisticated style for corporate washrooms and convention centers.
  • Disposable. Nonslip, releasable adhesive.

    Time Strip
MODEL
NO.
DESCRIPTION SIZE
W x D
QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 6+
S-22074 Premium Urinal 17 x 21" 6 $102 $100 $97  ADD
MATERIAL:
  • Fabric and Rubber Backing: PET (Polyethylene Terephthalate)
  • Recycled Content: 100%
FEATURES:
  • Fragrance free
PACKAGING:
  • Mats easily release from one another without reducing adhesive qualities.
  • Single plastic sheet on the bottom mat to separate it from corrugate.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x DEPTH 43 x 53 cm17 x 21"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 11:19:02 PM; CNWEB5