Hi-Vis Hydration Pack - Lime

When it's 40ºC outside and safety is your top priority, use this hands-free water supply.
  • Lightweight, low-profile design. Weighs 6 lbs. when full.
  • Convenient "bite and sip" valve with cover.
  • Double-insulated to keep water cool.
  • Shoulder straps break away if snagged to prevent injuries.
MODEL
NO.
DESCRIPTION SIZE
W x H x D
WATER
CAPACITY
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
S-22069-S1 Hydration Pack 15175" 68 oz. $129 $123  ADD
Ships next day from Uline Toronto
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x D43 x 38 x 13 cm17 x 15 x 5"
WATER CAPACITY2 L68 oz.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/29/2026 11:44:17 AM; CNWEB4