Rust-Oleum® Gallon Striping Paint - Black

Bulk size for big jobs.
  • Use in parking lots and stadiums.
  • Apply stripes with Roller or Brush, sold separately.
  • Up to 450' of 4" stripe per can.
  • Dries incredibly fast, traffic-ready in 30 minutes.
  • Water based formula is environmentally friendly.
  • Black paint can be used to cover existing striping.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE WT.
(LBS.)
QTY./
CTN.
PRICE PER CAN COLOR IN STOCK
SHIPS TODAY
2 4 6+
S-22066BL Rust-Oleum® Paint 1 Gallon 12 2 $75 $72 $69  ADD
MODEL NUMBER:
  • Rust-Oleum®: 246774
SHELF LIFE: 
  • 5 years
APPLICATION:
  • Air and Surface Temperature: 10° - 32° C (50° - 90° F)
  • Surface temperature at least 5° over the dew point.
SPECIFICATIONSMETRICIMPERIAL
SIZE3.8 L1 gal.
WEIGHT5 kg12 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 08:49:50 AM; CNWEB24