Spice Jar Caps - 33⁄400, Unlined, Black

Store and dispense with an easy-to-use flip top cap.
  • Excellent for sprinkles, sequins and glitter.
  • Continuous thread with thumb indent for easy access.
  • Unlined polypropylene shaker cap.
  • FDA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CASE QUANTITIES
MODEL
NO.
CAP
SIZE
NO. OF
HOLES
QTY./
CASE
PRICE PER CAP COLOR IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-22046BL 33/400 1 50 $.29 $.28  ADD
DIMENSIONS:
  • Height: 0.55"
  • Diameter:
    • Inside: 1.2"
    • Hole: 7/8"
FEATURES:
  • Opening Force: 1 1/2 - 7 lbs
TERMINOLOGY:
  • "Cap Size" Column:
    • 1st Number: Cap diameter in mm
    • 2nd Number: Thread finish
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/27/2026 04:02:36 AM; CNWEB26