Rust-Oleum® Industrial Spray Primer - White

Prepares surfaces for the perfect finish.
  • Improves adhesion of paint for better durability.
  • Use on bare metal, wood, concrete and rusted surfaces.
  • Dries in 10 minutes. Ready to handle in one hour. Indoor/outdoor use.
  • Spray at any angle, even upside down.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE QTY./
CASE
PRICE PER CAN (MIN. 6) COLOR IN STOCK
SHIPS TODAY
6 12 24+
S-21953W White Primer 12 oz. 6 $13.30 $12.60 $12.00  ADD
SOLD IN CASE QUANTITIES
FEATURES:
  • Oil based
  • Use above 50° F and humidity below 85% to ensure proper drying.
  • Drying Time- 21° - 27° C (70° - 80° F), 50% Relative Humidity:
    • Touch: 10 minutes
    • Handle: 1 hour
    • Apply Paint: Within 1 hour or after 24 hours
SPECIFICATIONS:
  • Meets USDA requirements for incidental food contact.
  • Resin Type: Modified Alkyd
  • MIR: Maximum value of 1.4
  • Fill Weight: 12 oz
  • Coverage per Can: 12 - 15 sq ft
MODEL NUMBER:
  • Rust-Oleum®: 1681830
SHELF LIFE:
  • 5 years
TEMPERATURE:
  • Surface Temperature: Between 10° - 38° C (50° - 100° F)
  • Dry Heat Resistance: 93° C (200° F)
USAGE:
  • Shake can for 1 minute after mixing ball is heard.
  • Hold can 10 - 14" from surface.
SHIPPING:
  • Cannot ship via air.
SPECIFICATIONSMETRICIMPERIAL
SIZE340 g12 oz.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/22/2026 12:41:39 AM; CNWEB5