Integrated Labels - 7 x 4 1⁄4"

Print packing lists and shipping labels on the same sheet.
  • Combines a paper form and adhesive label into one document.
  • Works with shipping software from PayPal®, Stamps.com, UPS, USPS and FedEx®.
  • Perforated for easy label separation.
  • Compatible with laser and inkjet printers.
  • Easy to format Microsoft Word and PDF templates.
MODEL
NO.
LABEL SIZE
W x H
LABELS/
SHEET
LABELS/
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 10 20+
S-21947 7 x 4 1/4" 1 100 $39 $36 $29  ADD
DIMENSIONS:
  • Sheet: 8 1/2 x 11"
  • Perforation: 6" from the bottom.
MATERIAL:
  • Matte finish paper stock
  • Recycled Content: 0%
SHELF LIFE:
  • 1 - 2 years when stored at room temperature.
TEMPERATURE:
  • Application: Above 2° C (35° F)
  • Performance: 2° to 60° C (35° - 140° F)
COMPATIBILITY:
  • Not recommended for use on Poly Bags.
SPECIFICATIONS:
  • Meets the requirements of FDA 21 CFR 175.105 for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
LABEL WIDTH x HEIGHT18 cm x 108 mm7 x 4 1/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/17/2026 11:27:25 AM; CNWEB23