Uline True Color Laser Labels - Yellow, 4 x 3 1⁄3"

Coordinate files and paperwork.
  • Heat-resistant adhesive reduces jamming in your laser or inkjet printer.
  • High quality laser labels.
  • Easy to format Microsoft Word and PDF templates.
  • Labels have round corners.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x H
LABELS/
SHEET
LABELS/
BOX
PRICE PER BOX COLOR IN STOCK
SHIPS TODAY
1 2 3 5+
S-21853Y 4 x 3 1/3" 6 600 $58 $57 $54 $50  ADD
COLOR:
  • PMS: Pantone Yellow
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent acrylic
SHELF LIFE:
  • 1 - 2 years when stored at room temperature.
TEMPERATURE:
  • Application: Above 0° C (32° F)
  • Performance: -20° to 120° C (-4° to 248° F)
COMPATIBILITY:
  • Not recommended for use on Poly Bags.
SPECIFICATIONS:
  • Meets the requirements of FDA 21 CFR 175.105 for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT102 x 85 mm4 x 3 1/3"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 02:56:50 AM; CNWEB3