Safety Scoreboard - Automatic, Plant

Celebrate safety each day!
  • Bright LED display updates safe working days automatically.
  • Aluminum construction.
  • Includes remote control, 6 ft. power cord and mounting holes at top corners.
MODEL
NO.
STYLE DESCRIPTION SIZE
H x W
THICKNESS PRICE EACH IN STOCK
SHIPS TODAY
1 3+
S-21780 Automatic Plant 28 x 20" 2" $531 $518  ADD
FEATURES:
  • Operates on 120 VAC
INCLUDES: 
  • CR2032 Battery
MOUNTING HARDWARE:
  • Not included
SHIPPING: 
  • Cannot ship via air. 
SPECIFICATIONSMETRICIMPERIAL
HEIGHT x WIDTH71 x 51 cm28 x 20 in.
THICKNESS48 mm2 in.
PARTS:
  • S-21780-RMT Remote Control for Automatic Safety Scoreboards
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/12/2026 09:28:27 AM; CNWEB24