Block Out Labels - White, 5 x 7"

Cover unwanted box markings.
  • Blends neatly with white boxes.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
1 4+
S-21770W 5 x 7" 250 $82 $80  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 5 3/16"
COMPATIBILITY:
  • Works with H-1981C Automatic Label Dispenser.
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent emulsion acrylic
SHELF LIFE:
  • 1 year
FEATURES:
  • Writable
APPEARANCE: 
  • Uline name is printed on the core.
SPECIFICATIONSMETRICIMPERIAL
SIZE127 x 178 mm5 x 7"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 03:18:32 AM; CNWEB4