Block Out Labels - White, 1 x 1"

Cover unwanted box markings.
  • Blends neatly with white boxes.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
1 4+
S-21768W 1 x 1" 1,000 $16 $14  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 4 5/16"
COMPATIBILITY:
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent emulsion acrylic
SHELF LIFE:
  • 1 year
FEATURES:
  • Writable
APPEARANCE: 
  • Uline name is printed on the core.
SPECIFICATIONSMETRICIMPERIAL
SIZE25 x 25 mm1 x 1"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 10:26:29 AM; CNWEB6