"Severe Weather Shelter Area" Sign - Aluminum

Keep your workplace safe, clean and organized.
  • Corrosion resistant with engineer-grade reflective enamel finish. Pre-drilled mounting holes.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION USE SIZE
H x W
PRICE EACH MATERIAL IN STOCK
SHIPS TODAY
1 3 5+
S-21755A Tornado Shelter Indoor/Outdoor
Heavy Duty
18 x 12" $45 $42 $39  ADD
DIMENSIONS:
  • Mounting Holes: 1/4"
THICKNESS:
  • 0.075"
SPECIFICATIONSMETRICIMPERIAL
Height x Width46 x 30 cm18 x 12"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/25/2026 11:59:29 AM; CNWEB3