French Square Glass Jars Bulk Pack - 16 oz, White Cap

For gourmet sauces, herbs and marinades.
  • Wide-mouth opening with stylish, rounded corners.
  • Thick-walled, durable construction.
  • FDA compliant.
  • Polypropylene caps included.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER JAR COLOR IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-21740B-W 16 oz. 1/2" 48/400 40 $2.75 $2.65  ADD
DIMENSIONS:
  • Height with Cap: 6.7"
  • Cap:
    • Outside (Diameter): 1 7/8"
    • Height: .44"
COMPATIBILITY:
PACKAGING:
  • Jars and caps packaged separately.
  • Jars ship in box with partitions.
MATERIAL:
  • Cap: Polyethylene foam liner
CAPACITY:
  • Measured in fluid ounces.
USAGE:
  • Not leakproof or airtight.
  • While made of FDA compliant materials, it is recommended to clean jar before first use.
SPECIFICATIONSMETRICIMPERIAL
SIZE473 mL16 oz.
OPENING DIAMETER38 mm1 1/2"
ACCESSORIES:
  • S-18100 Steel Caps - 48/400, White
  • S-18100B Steel Caps Bulk Pack - 48/400, White
  • S-25199 Ribbed Polypropylene Caps - 48/400, Black
  • S-25199B Ribbed Polypropylene Caps Bulk Pack - 48/400, Black
  • S-25208 Steel Caps - 48/400, Black
  • S-25208B Steel Caps Bulk Pack - 48/400, Black
PARTS:
  • S-18067 Ribbed Polypropylene Caps - 48/400, White
  • S-18067B Ribbed Polypropylene Caps Bulk Pack - 48/400, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/18/2026 01:50:12 PM; CNWEB3