French Square Glass Jars - 8 oz, White Cap

For gourmet sauces, herbs and marinades.
  • Wide-mouth opening with stylish, rounded corners.
  • Thick-walled, durable construction.
  • FDA compliant.
  • Ribbed polypropylene caps with foam liner included.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER JAR COLOR IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-21739W 8 oz. 1 1/4" 43/400 24 $2.40 $2.29  ADD
DIMENSIONS:
  • Height with Cap: 5 1/2"
  • Cap:
    • Outside (Diameter): 1 5/8"
    • Height: 1/2"
COMPATIBILITY:
PACKAGING:
  • Caps screwed onto jars.
  • Ships in box with partitions.
MATERIAL:
  • Cap: Polyethylene foam liner
CAPACITY:
  • Measured in fluid ounces.
USAGE:
  • Not leakproof or airtight.
  • While made of FDA compliant materials, it is recommended to clean jar before first use.
SPECIFICATIONSMETRICIMPERIAL
SIZE237 mL8 oz.
OPENING DIAMETER32 mm1 1/4"
ACCESSORIES:
  • S-18099 Steel Caps - 43/400, White
  • S-21968 Ribbed Polypropylene Caps - 43/400, Black
  • S-21968B Ribbed Polypropylene Caps Bulk Pack - 43/400, Black
  • S-22989 Steel Caps - 43/400, Black
PARTS:
  • S-18062 Ribbed Polypropylene Caps - 43/400, White
  • S-18062B Ribbed Polypropylene Caps Bulk Pack - 43/400, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 04:09:40 AM; CNWEB26