French Square Glass Jars Bulk Pack - 8 oz, White Cap

For gourmet sauces, herbs and marinades.
  • Wide-mouth opening with stylish, rounded corners.
  • Thick-walled, durable construction.
  • FDA compliant.
  • Polypropylene caps included.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER JAR COLOR IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-21739B-W 8 oz. 1/4" 43/400 84 $2.10 $1.95  ADD
DIMENSIONS:
  • Height with Cap: 5 1/2"
  • Cap:
    • Outside (Diameter): 1 5/8"
    • Height: 1/2"
COMPATIBILITY:
PACKAGING:
  • Jars and caps packaged separately.
  • Jars ship in box with partitions.
MATERIAL:
  • Cap: Polyethylene foam liner
CAPACITY:
  • Measured in fluid ounces.
USAGE:
  • Not leakproof or airtight.
  • While made of FDA compliant materials, it is recommended to clean jar before first use.
SPECIFICATIONSMETRICIMPERIAL
SIZE237 mL8 oz.
OPENING DIAMETER32 mm1 1/4"
ACCESSORIES:
  • S-18099 Steel Caps - 43/400, White
  • S-18099B Steel Caps Bulk Pack - 43/400, White
  • S-21968 Ribbed Polypropylene Caps - 43/400, Black
  • S-21968B Ribbed Polypropylene Caps Bulk Pack - 43/400, Black
  • S-22989 Steel Caps - 43/400, Black
  • S-22989B Steel Caps Bulk Pack - 43/400, Black
  • S-25218 Steel Caps - 43/400, Gold
  • S-25218B Steel Caps Bulk Pack - 43/400, Gold
  • S-25584 Induction Seal Caps - 43/400, White
  • S-25584B Induction Seal Caps Bulk Pack - 43/400, White
  • S-26017B-W Pressure Sensitive Caps Bulk Pack - 43/400, White
  • S-26017W Pressure Sensitive Caps - 43/400, White
PARTS:
  • S-18062 Ribbed Polypropylene Caps - 43/400, White
  • S-18062B Ribbed Polypropylene Caps Bulk Pack - 43/400, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/18/2026 01:50:11 PM; CNWEB3