RefrigiWear® Cold Storage Overalls - 2XL

Work comfortably in the coldest conditions. Keeps workers warm down to -46°C (-50°F).
  • Protection from the waist down.
  • Warm, quilted liner with durable, water-repellant outer shell.
  • Zip front and legs with storm flaps, 3 pockets.
  • Sizing Chart.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION PRICE EACH SIZE IN STOCK
    SHIPS TODAY
    1 3+
    S-21701-2X Overalls $240 $225  ADD
    SIZE:
    • Men's:
      • Chest: 50 - 52"
      • Waist: 44 - 46"
      • Inseam: 31 1/2"
    MATERIAL: 
    • Outer Shell: 400 denier nylon 
    • Insulation: Polyester
    APPEARANCE: 
    • Color is very dark navy. May appear black in certain lighting.
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/14/2026 07:37:26 AM; CNWEB24