RefrigiWear® Cold Storage Jacket - XL

Work comfortably in the coldest conditions. Keeps workers warm.
  • Lightweight warmth down to -12°C (10°F) for truckers and delivery drivers.
  • Warm, quilted liner with durable, water-repellant outer shell. Knit wrists.
  • Zip front with storm flap, 2 side pockets.
  • Sizing Chart.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION PRICE EACH SIZE IN STOCK
    SHIPS TODAY
    1 3+
    S-21699-X Jacket $120 $113  ADD
    SIZE:
    • Chest: 46 - 48"
    • Length:
      • Sleeve: 35"
      • Body: 28"
    MATERIAL: 
    • Outer Shell: 70 denier nylon 
    • Insulation: Polyester
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/14/2026 08:20:30 AM; CNWEB24