Class 2 Hi-Vis Full-Zip Hoodie - Orange, Medium

Class 2 Reflective – Meets Government Regulations

360° visibility for road crews, emergency responders.
  • Warmth and visibility for chilly days.
  • Soft, comfortable fleece with elastic wrists and waistband.
  • Machine washable.
  • Sizing Chart.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH COLOR SIZE IN STOCK
SHIPS TODAY
1 3+
S-21680ORG-M Full-Zip Hoodie $127 $120  ADD
Meets CSA Z96-2022 and ANSI/ISEA 107-2020
SIZE:
  • Chest: 40 - 42"
  • Sleeve: 25 1/2"
MATERIAL: 
  • Polyester
SPECIFICATIONS: 
  • The ANSI/ISEA 107-2015 standard remains compliant and suitable for use. 
TYPE: 
  • R (Roadway)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/05/2026 04:44:35 AM; CNWEB23