Holiday Mailer - 16 x 16 x 4", Holiday Tree

Ready for gift giving with attractive seasonal designs.
  • Gorgeous gloss exterior.
  • Ships flat. Sets up in a snap.
  • Strong 200 lb. test corrugated.

Information Option is unavailable; the next option is selected
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIM.
L x W x H
QTY./
BNDL.
PRICE PER MAILER (MIN. 25) DESIGN IN STOCK
SHIPS TODAY
25 100 500+
S-21669TREE 16 x 16 x 4" 25 $9.40 $9.05 $8.55  ADD
DIMENSIONS: 
  • Outside: 17 x 16 3/8 x 4 1/4" (L x W x H)
MATERIAL:
  • B flute
FEATURES:
  • Can be used for direct or indirect food contact.
RECYCLING:
  • Recyclable
APPEARANCE:
  • Kraft interior
SPECIFICATIONSMETRICIMPERIAL
INSIDE DIM. L x W x H41 x 41 x 10 cm16 x 16 x 4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 01:50:50 AM; CNWEB4