Clear Cylinder Spray Bottles Bulk Pack - 2 oz

Convenient travel size for hair spray, body mist and astringent.
  • Use in boutiques, salons and households.
  • Crystal clear, lightweight PET with fingertip mister.
  • FDA compliant bottles.
  • Clear overcaps included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OUTPUT
(mL)
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-21661B 2 oz. 0.14 20/410 625 $.72 $.68  ADD
DIMENSIONS:
  • Tube Length: 3 3/4"
PACKAGING:
  • Bottles and caps packaged separately.
MATERIAL:
  • Clear Overcap & Sprayer Cap: Polypropylene
  • Liner: Polyethylene foam
COMPATIBILITY:
  • Perform compatibility test before using.
    • Not Recommended:
      • Acetones
      • Acids, Solvents
      • Aromatic compounds
      • Chlorinated compounds
      • Lacquers
      • Methyl compounds
      • Thinners
USAGE:
  • Not leakproof.
  • While made of FDA compliant resins, it is recommended to clean bottle before first use.
SPECIFICATIONS:
  • Max Viscosity: Liquids up to 10 cps
  • Sprayer & Bottle: BPA free
SPECIFICATIONSMETRICIMPERIAL
SIZE59 mL2 oz.
OUTPUT0.14 mL.005 oz.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/08/2026 06:05:08 PM; CNWEB3