Satin Bags - 3 x 4", Red

Soft and silky. Elegant choice for product giveaways.
  • Package perfume and cosmetic samples.
  • Satin ribbon drawstring.
  • Dimensions are measured when bag is lying flat.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x L
USABLE
DIMENSIONS
QTY./
BNDL.
PRICE PER BUNDLE COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-21651R 3 x 4" 2 3/4 x 2 3/4" 100 $33 $30 $28  ADD
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L76 x 102 mm3 x 4"
USABLE DIMENSIONS70 x 70 mm2 3/4 x 2 3/4
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 04:10:19 AM; CNWEB4